Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 24V AC, Direct Mount, NBR

  • Mfr # 8320G224 24/60VAC

  • Zoro # G612165866


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320G224 24/60VAC
Zoro #
G612165866
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
3-1/32 in
Overall Width
1-15/16 in
Orifice Diameter
1/16 in
Overall Height
3-5/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
210 psi Air/Inert Gas, 225 psi Light Oil, Water
Operating Pressure Differential - Minimum
150 psi
Item
Solenoid Valve
Includes Coil
Yes
Ambient Temperature - Maximum
125 Degrees F
Wattage
17.1 W
Frequency
60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Includes Seal
Yes
Coil Enclosure
Watertight
Mounting Orientation
Horizontal or Vertical
Body Material
Stainless Steel
Operating Pressure Differential Water - Maximum
225 psi
Standards
ATEX, CSA, IIECEx, UL Listed
Operating Pressure Differential Light Oil - Maximum
225 psi
Coil Insulation Class
F
Coefficient of Volume (Cv)
0.09
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Science, Metal Stamping, Press Room
Fluid Temperature - Maximum
200 Degrees F
Valve Body Style
Straight
Ambient Temperature - Minimum
32 Degrees F
Valve Positions
2-Position
Thread Type
NPT

Description

The ASCO 8320G224 solenoid valve is a direct-acting, normally closed valve designed with a 3-way, 2-position configuration. It features a stainless steel straight valve body and operates at 24V AC with a frequency of 60 Hz. This valve is suitable for controlling the flow of air, inert gases, light oil, and water. It supports horizontal or vertical mounting orientations and includes both coil and seal components for installation. The valve has a nominal pipe size of 1/8 inch with NPT inlet and outlet connection types.

Key Features:

  • Valve Type: Direct Mount, Direct Acting
  • Valve Positions: 2-Position; Valve Starting Configuration: Normally Closed
  • Valve Ways: 3-Way
  • Body Material: Stainless Steel; Seal Material: NBR
  • Orifice Diameter: 1/16 in
  • Operating Pressure Differential - Maximum: 210 psi Air/Inert Gas, 225 psi Light Oil, Water; Minimum: 150 psi
  • Ambient Temperature Range: 32 to 125°F
  • Fluid Temperature Maximum: 200°F
  • Coil Enclosure: Watertight; Coil Insulation Class: F; Wattage: 17.1 W
  • Dimensions: Overall Height 3-5/8 in, Length 3-1/32 in, Width 1-15/16 in
  • Includes: Coil and Seal
  • Thread Type: NPT for both inlet and outlet connections

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.