Solenoid Valve, 3-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 120V AC, Diaphragm Poppet
Mfr # 8316G054120/60,110/50DA
Zoro # G4635705
product price:Â $573.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Inert Gas, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8316G054120/60,110/50DA
Zoro #
G4635705
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
3/8 in
Overall Height
5-3/32 in
Center Line Pipe Center Size
3-15/16 in
Overall Length
2-3/4 in
Overall Width
4-13/16 in
Orifice Diameter
5/8 in
Description
Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Diaphragm Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 5/8 in, Body Material Brass, Coefficient of Volume (Cv) 2.5, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.