Solenoid Valve, 3-Way, 2-Position, Normally Open, 1/4 in Pipe Size, 12V, Not Applicable, Brass, NBR

  • Mfr # 8320G194

  • Zoro # G7696871


product price: $281.69
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Open
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G194
Zoro #
G7696871
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Orifice Diameter
3/32 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Open
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
100 psi Air/Inert Gas, Fuel Gas, 140 psi Light Oil, Hot Water, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Operating Pressure Differential Fuel Gas - Maximum
100 psi
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Light Oil - Maximum
140 psi
Fluid Temperature - Minimum
32 Degrees F
Thread Type
NPT
Operating Pressure Differential Water - Maximum
140 psi
Ambient Temperature - Minimum
32 Degrees F
Fluid Temperature - Maximum
200°F
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
140 psi

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Open, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum 100 psi, Seal Material NBR, Voltage 12V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.