Solenoid Valve, 3-Way, Normally Closed, 1/4 in Pipe Size, 120V, Direct Acting
Mfr # 8320G188
Zoro # G7696451
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Voltage
120V
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320G188
Zoro #
G7696451
UPC #
00694776885598
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Voltage
120V
Operation Type
Direct Acting
Item
Solenoid Valve
Description
The ASCO 8320G188 is a solenoid valve designed for automated control of fluid flow by using an energized coil to move a plunger, opening or closing the valve. It features a 3-way design and operates on a nominal pipe size of 1/4 inch. The valve has a normally closed starting configuration and utilizes direct acting operation for controlling passage of liquids or gases. It operates at a voltage of 120V.
Key Features:
- Valve Type: Solenoid Valve
- Nominal Pipe Size: 1/4 in
- Operation Type: Direct Acting
- Valve Starting Configuration: Normally Closed
- Valve Ways: 3-Way
- Voltage: 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.