Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 3-Way, Normally Closed, 1/4 in Pipe Size, Direct Acting

  • Mfr # 8320G702

  • Zoro # G7696409


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Operation Type
Direct Acting
Operating Pressure Differential - Maximum
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320G702
Zoro #
G7696409
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in

Details

Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Operating Pressure Differential - Maximum
100 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve

Description

Valve 1/4 In. 3Way Nc 0-100Psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.