Solenoid Valve, 3-Way, Normally Closed, 1/8 inches Pipe Size, Direct Acting
Mfr # 8320G215
Zoro # G7697063
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 inches
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320G215
Zoro #
G7697063
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/8 inches
Details
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Operation Type
Direct Acting
Item
Solenoid Valve
Description
Valve 1/8 In. 3W 0-210Air 0-225Wtr/Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.