Solenoid Valve, 3-Way, Universal, 1/4 in Pipe Size, Direct Acting, Brass, NBR
Mfr # 8320G174
Zoro # G7696941
product price: $250.99
/ea
Free Shipping & Returns
Key Features
For Media
Air
Valve Ways
3-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Operation Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8320G174
Zoro #
G7696941
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
For Media
Air
Valve Ways
3-Way
Valve Starting Configuration
Universal
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Body Material
Brass
Description
The ASCO 8320G174 is a solenoid valve designed for controlling the flow of air through pneumatic systems. It features a brass body and uses an energized coil to move its internal mechanism, enabling automated and remote operation. The valve is configured as a 3-way valve with a universal starting position. It operates via a direct acting mechanism. Seal material: NBR (Buna-N).
Key Features:
- Body Material: Brass
- Media: Air
- Nominal Pipe Size: 1/4 in
- Operation Type: Direct Acting
- Seal Material: NBR (Buna-N)
- Valve Starting Configuration: Universal
- Valve Ways: 3-Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.