Solenoid Valve, 4-Way, 2-Position, 1/4 in Pipe Size, 120V AC, Inline Single, Aluminum, PE

  • Mfr # 8340G001

  • Zoro # G5361106


product price: $1,375.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Light Oil, Water
Valve Ways
4-Way
Nominal Pipe Size
1/4 in
Voltage
120V AC
Valve Type
Inline Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8340G001
Zoro #
G5361106
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-15/16 in
Center Line Pipe Center Size
2-5/16 in
Overall Height
4 in
Overall Width
1-15/16 in
Orifice Diameter
3/32 in

Details

For Media
Air, Light Oil, Water
Valve Ways
4-Way
Voltage
120V AC
Valve Type
Inline Single
Seal Material
PE
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Insulation Class
F
Body Material
Aluminum
Valve Design
4-Way/2-Position
IP Rating
66
Standards
UL Listed
Environmental Rating
Indoor, Outdoor
Wattage
17.1 W
Operating Pressure Differential Hot Water - Maximum
Not Rated
Coefficient of Volume (Cv)
0.1
Includes Coil
Yes
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Fluid Temperature - Maximum
130°F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Maximum
Not Rated
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Inline Single, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Body Material Aluminum, Coefficient of Volume (Cv) 0.1, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material Polyethylene, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.