Solenoid Valve, 4-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Remote Pilot, NBR

  • Mfr # WT8401B202M120/60,110/50DA

  • Zoro # G4578411


product price: $1,203.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases
Valve Ways
4-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT8401B202M120/60,110/50DA
Zoro #
G4578411
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-5/16 in
Overall Width
2-1/8 in
Overall Length
4-29/32 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gases
Valve Ways
4-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
20 psi
Item
Solenoid Valve
Coil Insulation Class
F
Valve Design
3-Way/2-Position to 5-Way/2-Position
Coil Enclosure
Without Junction Box, Watertight
Mounting
Namur
Standards
CSA Certified, UL Recognized Component General Purpose Valve
Body Material
Thermoplastic
Electrical Connections
18 in Leads
Wattage
6.3 W
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Frequency
60 Hz
Coefficient of Volume (Cv)
0.5
Includes Coil
Yes
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Thread Type
NPT
Environmental Rating
Indoor, Outdoor
Actuator Type
Single Air Pilot
Fluid Temperature - Maximum
104°F
Valve Positions
2-Position
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes

Description

The ASCO WT8401B202M120/60DA is a pilot-operated remote pilot solenoid valve designed to control the flow of air and inert gases. It features a thermoplastic valve body and a 1/4 inch orifice with 1/4 inch NPTF inlet and outlet connections. The valve’s 4-way configuration and 2-position operation allow for configurable default flow states. It includes a coil rated at 120V AC and 6.3 watts, with insulation class F and a coil enclosure; IP rating not specified, without a junction box. The valve supports indoor and outdoor environments and operates within a maximum fluid temperature of 104°F.

Key Features:

  • Valve Type: Remote Pilot
  • Operation Type: Pilot Operated
  • Valve Ways: 4-Way; Valve Positions: 2-Position
  • Valve Starting Configuration: Configurable
  • Body Material: Thermoplastic
  • Orifice Diameter: 1/4 in
  • Inlet/Outlet Connection: NPTF
  • Nominal Pipe Size: 1/4 in
  • Operating Pressure Differential: 20 psi minimum to 150 psi maximum (Air/Inert Gas)
  • Coefficient of Volume (Cv): 0.5
  • Includes Coil: Yes; Wattage: 6.3 W; Voltage: 120V AC
  • Coil Enclosure: Without Junction Box, Watertight; Coil Insulation Class: F
  • Electrical Connections: 18 in Leads
  • Seal Material: NBR
  • Mounting: Namur
  • Environmental Rating: Indoor, Outdoor
  • Overall Dimensions: Height 4-5/16 in, Length 4-29/32 in, Width 2-1/8 in
  • Standards: CSA Certified, UL Recognized Component General Purpose Valve
  • NEMA Enclosure Ratings: 1, 2, 3, 3S, 4, 4X

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.