Shop ASCO

Solenoid Valve, 4-Way, 2-Position, Configurable, 1/8 in Pipe Size, Die Cast Zinc

  • Mfr # 26390003
  • Zoro # G7697057

product price: 
$
714.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
4-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
26390003
Zoro #
G7697057
UPC #
-
Country of Origin
Mexico
Valve Ways
4-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Valve Type
Remote Pilot, Poppet
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Die Cast Zinc
Includes Solenoid Coil
Solenoid Coil Not Included
ISO Class
263
Pilot Type
Remote Pilot
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Minimum
0 psi
Exhaust Port Connection Type
NPT
Pilot Port Connection Gender
Female
Actuator Type
Single Solenoid
Pilot Pressure
30 psi
Override
Locking
Exhaust Port Connection Gender
Female
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
20 Degrees F
Return Action
Spring Return
Series
263
Response Time
5 msec
Number of Ways
Four-Way
Number of Positions
Two-Position
Operating Pressure - Maximum
150 psi
Number of Ports
4
Fluid Temperature - Maximum
140°F
Valve Positions
2-Position
Inlet Connection Gender
Female
Valve Body Style
Body-Ported
Inlet Port Connection Type
NPT
Product Type
Solenoid Air Control Valve
Inlet Port Connection Gender
Female
Body Style
Body-Ported

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-11/32 in
Overall Length
1-27/32 in
Overall Height
1-31/32 in
Inlet Port Connection Size
1/8 in
Exhaust Port Connection Size
1/8 in
Wire Rope Length
1 27/32 in
Length
1 27/32 in

Description

The ASCO 26390003 is a 4-way, 2-position solenoid valve featuring a single solenoid actuator with spring return. It uses a remote pilot-operated, poppet-style valve body constructed from die cast zinc. The valve is designed with a configurable starting position and has female NPT inlet, outlet, exhaust, and pilot port connections, all sized at 1/8 inch. It operates within a pressure range of 0 to 150 psi and a temperature range of 20°F to 140°F. The valve provides response time: 5 milliseconds and includes a locking override mechanism. Note that the solenoid coil is not included with the valve body.

Key Features:

  • Valve Type: Remote pilot, poppet
  • Valve Configuration: 4-way, 2-position
  • Actuator: Single solenoid with spring return
  • Body Material: Die cast zinc
  • Port Connections: Female NPT, 1/8 in (inlet, outlet, exhaust, pilot)
  • Operating Pressure Range: 0 to 150 psi
  • Operating Temperature Range: 20°F to 140°F
  • Response Time: 5 msec
  • Override: Locking
  • Nominal Pipe Size: 1/8 in
  • Overall Dimensions: Height 1-31/32 in, Length 1-27/32 in, Width 1-11/32 in
  • Pilot Pressure: 30 psi
  • ISO Class: 263
  • Solenoid Coil Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.