Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # 8342G701

  • Zoro # G5276275


product price:  $1,204.19
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8342G701
Zoro #
G5276275
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-15/16 in
Overall Length
2-1/16 in
Center Line Pipe Center Size
3 in
Overall Height
4-7/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
PTFE
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Stainless steel
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Enclosure
Without Junction Box, Watertight
Coil Insulation Class
F
Valve Design
4-Way/2-Position
IP Rating
66
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Maximum
125 Degrees F
Fluid Temperature - Maximum
160°F
Operating Pressure Differential Water - Maximum
100 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Environmental Rating
Indoor, Outdoor
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Includes Coil
Yes
Mounting Orientation
Horizontal or Vertical
Thread Type
NPT
Frequency
60 Hz
Valve Positions
2-Position
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Water - Minimum
0 psi
Wattage
20.1 W
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Coefficient of Volume (Cv)
0.7

Description

The ASCO - 8342G701 is a direct acting, 4-way/2-position solenoid valve featuring a NAMUR mount design. Constructed with a stainless steel body and PTFE seals, it controls the flow of air, inert gas, light oil, or water by using an energized coil to move the valve's plunger or poppet. Fluid compatibility: air, inert gas, light oil, or water. Standard coil configuration provided. Mounting orientations: horizontal or vertical.

Key Features:

  • Nominal Pipe Size: 1/4 in
  • Center Line Pipe Center Size: 3 in
  • Orifice Diameter: 3/16 in
  • Operating Pressure Differential (Maximum): 125 psi for Air/Inert Gas; 100 psi for Light Oil and Water
  • Operating Pressure Differential (Minimum): 0 psi across Air/Inert Gas, Light Oil, and Water
  • Fluid Temperature Maximum: 160°F
  • Ambient Temperature Range: 32°F to 125°F
  • Electrical Voltage: 120V AC at 60 Hz
  • Wattage: 20.1 W
  • Coil Insulation Class: F
  • Coil Enclosure: Watertight, without junction box
  • Electrical Connections: 1/2 in conduit with 18 in leads
  • Environmental Rating: Indoor, Outdoor
  • NEMA Enclosure Rating: 1, 2, 3, 3S, 4, 4X
  • Inlet/Outlet Connection Type: NPTF Thread with NPT Thread Type
  • Seal Material: PTFE
  • Includes Coil and Seal
  • Dimensions: Overall Height 4-7/16 in; Overall Length 2-1/16 in; Overall Width 1-15/16 in
  • IP Rating: 66
  • Standards: CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.