Solenoid Valve, 4-Way, 2-Position, Universal, 1/4 in Pipe Size, 120V AC, Piston Operated Poppet

  • Mfr # EF8344G070120/60,110/50DA

  • Zoro # G4620743


product price:  $887.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8344G070120/60,110/50DA
Zoro #
G4620743
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
4-1/16 in
Center Line Pipe Center Size
2-3/16 in
Overall Length
4-13/16 in
Overall Width
3-1/8 in
Orifice Diameter
1/4 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
Piston Operated Poppet
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, 125 psi Light Oil, Water
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Explosion Proof, Watertight
Valve Design
4-Way/2-Position
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Standards
ATEX, CSA, FM, IEC, SIL, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Heating Equipment, Life Science Production and Refining
Wattage
10.1 W
Environmental Rating
Hazardous, Indoor, Outdoor
Frequency
60 Hz
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Includes Coil
Yes
Fluid Temperature - Maximum
180 Degrees F
Thread Type
NPT
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Water - Maximum
125 psi
Includes Seal
Yes
Coefficient of Volume (Cv)
0.8
Operating Pressure Differential Light Oil - Maximum
125 psi

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type Piston Operated Poppet, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Brass, Coefficient of Volume (Cv) 0.8, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.