Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, 4-Way, 2-Position, Universal, 3/8 in Pipe Size, 120V AC, High Flow, Direct Acting

  • Mfr # EF8342G701120/60DA

  • Zoro # G4620691


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8342G701120/60DA
Zoro #
G4620691
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
2-5/8 in
Overall Width
2-11/16 in
Center Line Pipe Center Size
2-1/2 in
Overall Height
4-7/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Body Material
Stainless steel
Coil Insulation Class
F
Valve Design
4-Way/2-Position
Electrical Connections
1/2 in Conduit with 18 in Leads
Coil Enclosure
Explosion Proof, Watertight
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Operating Pressure Differential Steam - Maximum
Not Rated
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Water - Minimum
0 psi
Fluid Temperature - Maximum
160°F
Valve Positions
2-Position
Frequency
60 Hz
Operating Pressure Differential Light Oil - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Minimum
32 Degrees F
Includes Seal
Yes
Coefficient of Volume (Cv)
0.7
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Ambient Temperature - Maximum
125 Degrees F
Operating Pressure Differential Water - Maximum
100 psi
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Coil
Yes
Wattage
20.1 W
Mounting Orientation
Horizontal or Vertical

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type High Flow, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight, For Media Air, Inert Gases, Light Oil, Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.