Solenoid Valve, 4-Way, 4-Position, Configurable, 1/4 in Pipe Size, 120V, Not Applicable, Aluminum
Mfr # U8401B101
Zoro # G7696637
product price: $1,196.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Inert Gases
Valve Ways
4-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U8401B101
Zoro #
G7696637
UPC #
-
Country of Origin
United States
Dimensions
Nominal Pipe Size
1/4 in
Orifice Diameter
1/4 in
Details
For Media
Air, Inert Gases
Valve Ways
4-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Aluminum
Coil Enclosure
Explosion Proof, Watertight
Valve Positions
4-Position
Fluid Temperature - Minimum
0 Degrees F
Thread Type
NPT
Ambient Temperature - Maximum
135 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Fluid Temperature - Maximum
135°F
Ambient Temperature - Minimum
0 Degrees F
Description
Solenoid Valve, Valve Ways 4-Way, Valve Starting Configuration Configurable, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter 1/4 in, Body Material Aluminum, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.