Solenoid Valve, 4-Way, Normally Closed, 1/2 in Pipe Size, 120V, Not Applicable, Direct Acting, NBR
Mfr # 8344G27MO
Zoro # G7694211
product price:Â $1,681.99
/ea
Free Shipping & Returns
Key Features
For Media
Air, Water
Valve Ways
4-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8344G27MO
Zoro #
G7694211
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Orifice Diameter
1/2 in
Details
For Media
Air, Water
Valve Ways
4-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Body Material
Brass
Coil Enclosure
Watertight
Ambient Temperature - Minimum
32 Degrees F
Ambient Temperature - Maximum
125 Degrees F
Thread Type
NPT
Fluid Temperature - Minimum
0 Degrees F
Description
Solenoid Valve, Valve Ways 4-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 1/2 in, Orifice Diameter 1/2 in, Body Material Brass, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.