Solenoid Valve Bodies without Coils

  • Mfr # 8158A100X1X0000
  • Zoro # G324162054
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Actuator Type
Spring Return
NEMA Enclosure Rating
Not Rated
Seal Material
NBR
Valve Starting Configuration
Normally Closed
Compatible with Manufacturer Model Number
Asco Series 159
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8158A100X1X0000
Zoro #
G324162054
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 11/32 in
Overall Width
4 31/32 in
Overall Height
6 23/32 in
Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Wire Rope Length
5 11/32 in
Length
5 11/32 in

Details

Item
Solenoid Valve Body
Actuator Type
Spring Return
NEMA Enclosure Rating
Not Rated
Seal Material
NBR
Valve Starting Configuration
Normally Closed
Compatible with Manufacturer Model Number
Asco Series 159
Body Material
Aluminum
Operating Pressure Differential - Minimum
0 psi
Hazardous Location Specification
Not Rated
Operating Pressure Differential Water - Maximum
Not Rated
Coefficient of Volume (Cv)
18.2, 30.1, 49.8, 58.6, 72.3
Intrinsically Safe
Not Intrinsically Safe
Includes Strainer
Strainer Not Included
Inlet Connection Type
NPT
Fluid Temperature - Maximum
150 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Temperature - Maximum
150 Degrees F
For Media
Natural Gas
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Compatible with Series
Asco Series 159
Valve Ways
2-Way
Valve Body Style
Straight
Compatible with Brand
Asco
Valve Positions
2-Position
Trim Type
Standard Trim
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Valve Design
Single Valve
Product Type
Valve Body
Application
Commercial and Industrial Gas Burners
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 18.2, 30.1, 49.8, 58.6, 72.3, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews