Shop ASCO

Solenoid Valve Bodies without Coils

  • Mfr # 8158A301X1X0000
  • Zoro # G524161987

product price: 
$
327.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Type
Flange
Intrinsically Safe
Not Intrinsically Safe
Overall Length
7 3/8 in
Valve Design
Single Valve
Actuator Type
Spring Return
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A301X1X0000
Zoro #
G524161987
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Inlet Connection Type
Flange
Intrinsically Safe
Not Intrinsically Safe
Valve Design
Single Valve
Actuator Type
Spring Return
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Compatible with Series
Asco Series 159
Body Material
Aluminum
Operating Pressure Differential Water - Maximum
Not Rated
Operating Temperature - Maximum
150 Degrees F
Application
Commercial and Industrial Gas Burners
Compatible with Manufacturer Model Number
Asco Series 159
Coefficient of Volume (Cv)
87, 110, 120
Hazardous Location Specification
Not Rated
For Media
Natural Gas
NEMA Enclosure Rating
Not Rated
Valve Ways
2-Way
Valve Body Style
Straight
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Product Type
Valve Body
Seal Material
NBR
Valve Starting Configuration
Normally Closed
Valve Positions
2-Position
Operating Pressure Differential - Minimum
0 psi
Trim Type
Linear Trim
Compatible with Brand
Asco
Includes Strainer
Strainer Not Included
Fluid Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159
For Wire Feeder Series
Asco Series 159

Dimensions

Overall Length
7 3/8 in
Overall Width
7 in
Overall Height
8 5/8 in
Nominal Pipe Size
2 in; 2 1/2in; 3 in
Wire Rope Length
7 3/8 in
Length
7 3/8 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 87, 110, 120, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR, Thread Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.