Shop ASCO

Solenoid Valve Bodies without Coils

  • Mfr # 8158A400X1X0000
  • Zoro # G224162086

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Actuator Type
Spring Return
Overall Length
5 11/32 in
Overall Height
6 23/32 in
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8158A400X1X0000
Zoro #
G224162086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 11/32 in
Overall Height
6 23/32 in
Overall Width
4 31/32 in
Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Wire Rope Length
5 11/32 in
Length
5 11/32 in

Details

Item
Solenoid Valve Body
Actuator Type
Spring Return
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
Not Rated
Hazardous Location Specification
Not Rated
Trim Type
Linear with Seal Overtravel Trim
Valve Starting Configuration
Normally Closed
Intrinsically Safe
Not Intrinsically Safe
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Coefficient of Volume (Cv)
15.8, 24.5, 37.5, 46.5, 59
Valve Design
Single Valve
Inlet Connection Type
NPT
Compatible with Series
Asco Series 159
Includes Strainer
Strainer Not Included
Operating Temperature - Maximum
150 Degrees F
Compatible with Manufacturer Model Number
Asco Series 159
For Media
Natural Gas
Body Material
Aluminum
Application
Commercial and Industrial Gas Burners
Product Type
Valve Body
Fluid Temperature - Maximum
150 Degrees F
Seal Material
NBR
Valve Ways
2-Way
Compatible with Brand
Asco
Operating Pressure Differential - Minimum
0 psi
Valve Body Style
Straight
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 15.8, 24.5, 37.5, 46.5, 59, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.