Shop ASCO
See all product information
Create Account
Solenoid Valve Bodies without Coils
- Mfr # 8158A401X1X0000
- Zoro # G424162008
product price:Â
$
643.99
/ea
Free Shipping & Returns
Key Features
Intrinsically Safe
Not Intrinsically Safe
Overall Height
8 5/8 in
Valve Body Style
Straight
Coefficient of Volume (Cv)
87, 110, 120
Overall Length
7 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Height
- 8 5/8 in
- Overall Length
- 7 3/8 in
- Overall Width
- 7 in
- Nominal Pipe Size
- 2 in; 2 1/2in; 3 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
Description
Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 87, 110, 120, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR, Thread Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.