Solenoid Valve Bodies without Coils

  • Mfr # 8158A600X1X0000
  • Zoro # G324161927
product price: 
$
698.99
/ea
Free Shipping & Returns

Key Features

Valve Positions
2-Position
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Water - Maximum
Not Rated
For Media
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A600X1X0000
Zoro #
G324161927
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Valve Positions
2-Position
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Water - Maximum
Not Rated
For Media
Natural Gas
Actuator Type
Spring Return
Body Material
Aluminum
Valve Design
Double Valve, Monoblock
Trim Type
Standard with Seal Overtravel Trim
Intrinsically Safe
Not Intrinsically Safe
Inlet Connection Type
NPT
Hazardous Location Specification
Not Rated
Coefficient of Volume (Cv)
17.4, 27.8, 39.2, 46.7, 53.6
Operating Temperature - Maximum
150 Degrees F
Valve Starting Configuration
Normally Closed
Valve Ways
2-Way
Compatible with Series
Asco Series 159
NEMA Enclosure Rating
Not Rated
Compatible with Manufacturer Model Number
Asco Series 159
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Operating Pressure Differential Light Oil - Maximum
Not Rated
Application
Commercial and Industrial Gas Burners
Fluid Temperature - Maximum
150 Degrees F
Product Type
Valve Body
Includes Strainer
Strainer Not Included
Seal Material
NBR
Compatible with Brand
Asco
Valve Body Style
Straight
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159

Dimensions

Overall Length
10 3/8 in
Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Overall Width
4 31/32 in
Overall Height
6 23/32 in
Wire Rope Length
10 3/8 in
Length
10 3/8 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 17.4, 27.8, 39.2, 46.7, 53.6, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews