Shop ASCO

Solenoid Valve Bodies without Coils

  • Mfr # 8158A601X1X0000
  • Zoro # G824161809

product price: 
$
1,059.99
/ea
Free Shipping & Returns

Key Features

Actuator Type
Spring Return
NEMA Enclosure Rating
Not Rated
For Media
Natural Gas
Nominal Pipe Size
2 in; 2 1/2in; 3 in
Operating Pressure Differential - Minimum
0 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A601X1X0000
Zoro #
G824161809
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Actuator Type
Spring Return
NEMA Enclosure Rating
Not Rated
For Media
Natural Gas
Operating Pressure Differential - Minimum
0 psi
Valve Ways
2-Way
Valve Design
Double Valve, Monoblock
Coefficient of Volume (Cv)
84.6, 99.7, 112.9
Compatible with Manufacturer Model Number
Asco Series 159
Includes Strainer
Strainer Not Included
Compatible with Series
Asco Series 159
Seal Material
NBR
Application
Commercial and Industrial Gas Burners
Trim Type
Standard with Seal Overtravel Trim
Fluid Temperature - Maximum
150 Degrees F
Body Material
Aluminum
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Valve Positions
2-Position
Operating Temperature - Maximum
150 Degrees F
Inlet Connection Type
Flange
Hazardous Location Specification
Not Rated
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Intrinsically Safe
Not Intrinsically Safe
Operating Pressure Differential Water - Maximum
Not Rated
Compatible with Brand
Asco
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Operating Temperature - Minimum
-40 Degrees F
Product Type
Valve Body
Valve Body Style
Straight
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159

Dimensions

Nominal Pipe Size
2 in; 2 1/2in; 3 in
Overall Height
8 5/8 in
Overall Length
14 7/16 in
Overall Width
7 in
Wire Rope Length
14 7/16 in
Length
14 7/16 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 84.6, 99.7, 112.9, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.