Solenoid Valve Bodies without Coils

  • Mfr # 8158A701X1X0000
  • Zoro # G924161914
product price: 
$
814.99
/ea
Free Shipping & Returns

Key Features

Actuator Type
Spring Return
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Fluid Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
73, 88, 94
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A701X1X0000
Zoro #
G924161914
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Actuator Type
Spring Return
Operating Pressure Differential Light Oil - Maximum
Not Rated
Valve Positions
2-Position
Fluid Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
73, 88, 94
Valve Design
Double Valve, Monoblock
Operating Temperature - Maximum
150 Degrees F
Body Material
Aluminum
For Media
Natural Gas
Operating Pressure Differential - Minimum
0 psi
Includes Strainer
Strainer Not Included
Operating Pressure Differential Water - Maximum
Not Rated
Intrinsically Safe
Not Intrinsically Safe
Seal Material
NBR
Product Type
Valve Body
Valve Body Style
Straight
Compatible with Brand
Asco
Inlet Connection Type
Flange
Application
Commercial and Industrial Gas Burners
Trim Type
Standard with Seal Overtravel Trim
NEMA Enclosure Rating
Not Rated
Valve Starting Configuration
Normally Closed
Hazardous Location Specification
Not Rated
Compatible with Series
Asco Series 159
Operating Temperature - Minimum
-40 Degrees F
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Valve Ways
2-Way
Compatible with Manufacturer Model Number
Asco Series 159
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159

Dimensions

Overall Width
7 in
Overall Height
8 5/8 in
Nominal Pipe Size
2 in; 2 1/2in; 3 in
Overall Length
14 7/16 in
Wire Rope Length
14 7/16 in
Length
14 7/16 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 73, 88, 94, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR, Thread Type Not Applicable

Ratings & reviews