Solenoid Valve Bodies without Coils

  • Mfr # 8158A801X1X0000
  • Zoro # G624162006
product price: 
$
1,130.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure Differential Light Oil - Maximum
Not Rated
Actuator Type
Spring Return
Application
Commercial and Industrial Gas Burners
Valve Positions
2-Position
Operating Temperature - Minimum
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158A801X1X0000
Zoro #
G624162006
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Operating Pressure Differential Light Oil - Maximum
Not Rated
Actuator Type
Spring Return
Application
Commercial and Industrial Gas Burners
Valve Positions
2-Position
Operating Temperature - Minimum
-40 Degrees F
Product Type
Valve Body
Valve Design
Double Valve, Monoblock
Inlet Connection Type
Flange
Body Material
Aluminum
Fluid Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Valve Body Style
Straight
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Compatible with Manufacturer Model Number
Asco Series 159
Operating Pressure Differential - Minimum
0 psi
For Media
Natural Gas
Valve Starting Configuration
Normally Closed
NEMA Enclosure Rating
Not Rated
Seal Material
NBR
Compatible with Series
Asco Series 159
Includes Strainer
Strainer Not Included
Valve Ways
2-Way
Intrinsically Safe
Not Intrinsically Safe
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Hazardous Location Specification
Not Rated
Trim Type
Standard with Seal Overtravel Trim
Compatible with Brand
Asco
Coefficient of Volume (Cv)
73, 88, 94
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159
For Use With
Asco Series 159

Dimensions

Overall Length
14 7/16 in
Overall Width
7 in
Nominal Pipe Size
2 in; 2 1/2in; 3 in
Overall Height
8 5/8 in
Wire Rope Length
14 7/16 in
Length
14 7/16 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 2 in; 2 1/2in; 3 in, Coefficient of Volume (Cv) 73, 88, 94, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas, Seal Material NBR, Thread Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.