Solenoid Valve Bodies without Coils

  • Mfr # 8158AC00X1X0000
  • Zoro # G624161955
product price: 
$
771.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
Asco Series 159
Inlet Connection Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Operating Pressure Differential Water - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8158AC00X1X0000
Zoro #
G624161955
UPC #
-
Country of Origin
United States
Item
Solenoid Valve Body
Compatible with Manufacturer Model Number
Asco Series 159
Inlet Connection Type
NPT
Operating Pressure Differential Light Oil - Maximum
Not Rated
Standards
UL 429, FM Class 7400, CSA ANSI Z21.21 CSA 6.5, C/I, RoHS
Operating Pressure Differential Water - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
25 psi
Compatible with Brand
Asco
Compatible with Series
Asco Series 159
Seal Material
NBR
For Media
Natural Gas
Valve Positions
2-Position
Coefficient of Volume (Cv)
15.4, 22.3, 32.7, 39, 47
Valve Design
Double Valve, Monoblock
Body Material
Aluminum
Fluid Temperature - Maximum
150 Degrees F
Hazardous Location Specification
Not Rated
Includes Strainer
Strainer Not Included
NEMA Enclosure Rating
Not Rated
Product Type
Valve Body
Operating Temperature - Minimum
-40 Degrees F
Actuator Type
Spring Return
Operating Pressure Differential - Minimum
0 psi
Application
Commercial and Industrial Gas Burners
Operating Temperature - Maximum
150 Degrees F
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Trim Type
Standard with Seal Overtravel Trim
Intrinsically Safe
Not Intrinsically Safe
Valve Body Style
Straight
Compatible Manufacturer Part Number
Asco Series 159
Compatible Manufacturer Model Number
Asco Series 159
Compatible Series
Asco Series 159

Dimensions

Nominal Pipe Size
3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in
Overall Length
10 3/8 in
Overall Height
6 23/32 in
Overall Width
4 31/32 in
Wire Rope Length
10 3/8 in
Length
10 3/8 in

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Aluminum, Nominal Pipe Size 3/4 in; 1 in; 1 1/4 in; 1 1/2 in; 2 in, Coefficient of Volume (Cv) 15.4, 22.3, 32.7, 39, 47, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 25 psi, Operating Pressure Differential Water - Maximum Not Rated, Fluid Temperature - Maximum 150 Degrees F, For Media Natural Gas

Ratings & reviews