Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 120/110V, 60/50 Hz, 5W

  • Mfr # 099216-001-D*

  • Zoro # G5298544


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Watts
5 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099216-001-D*
Zoro #
G5298544
UPC #
-
Country of Origin
Mexico

Details

Voltage
120V AC
Watts
5 W
Coil Insulation Class
F
Coil Enclosure
General Purpose without Junction Box
Item
Solenoid Valve Coil
NEMA Rating
1
Electrical Connection
18 in Leads
Hz
50/60
NEMA Enclosure Rating
1
Wattage
5 W
Electrical Connections
18" Leads
Frequency
60 Hz

Description

Solenoid Valve Coil, Coil Enclosure General Purpose without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 120V AC, Wattage 5 W, NEMA Enclosure Rating 1, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.