Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 120VAC, 60/50, 10.1W

  • Mfr # 238810-032-D*

  • Zoro # G2092623


product price: $346.76
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
10.1 W
Coil Insulation Class
H
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238810-032-D*
Zoro #
G2092623
UPC #
094703865370
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
10.1 W
Coil Insulation Class
H
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
For Use With
8220G019, 8220G023, 8220G025, 8220G027, 8220G029, 8220G031, 8222G005, 8222G047, 8222G049, 8263G300, 8263G305, Mfr. 8220G021
Electrical Connection
18 in Leads
Item
Solenoid Valve Coil
Hz
50/60
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Electrical Connections
18" Leads
Wattage
10.1 W
Compatible with Manufacturer Model Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Frequency
60 Hz
Includes
Instructions
For Use With Mfr. Model Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible Manufacturer Part Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible Manufacturer Model Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible with Manufacturer Model No.
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible with Mfr. Model No.
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
For Use with Mfr Model Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible Pump Manufacturer Part Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319
Compatible Mfr. Model Number
8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class H, Electrical Connections 18 In. Leads, Voltage 110V, 120V, Compatible with Manufacturer Model Number 8220G027, 8220G029, 8220G031, 8220G403, 8220G406, 8220G409, 8220G411, 8222G005, 8222G047, 8222G049, 8263H300, 8263H305, 8263H319, Wattage 10.1 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.