Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 120VAC, 60/50 Hz

  • Mfr # 266763-902-D*

  • Zoro # G5298675


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Voltage
110V, 120V
Watts
6.3 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266763-902-D*
Zoro #
G5298675
UPC #
-
Country of Origin
Mexico

Details

Voltage
110V, 120V
Watts
6.3 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
NEMA Rating
1, 2, 3, 3S, 4, 4X
Item
Solenoid Valve Coil
Electrical Connection
18 in Leads
Hz
50/60
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Wattage
6.3 W
Compatible with Manufacturer Model Number
WT8551A001MS, WT8551A017MS
Electrical Connections
18" Leads
Frequency
60 Hz
For Use With Mfr. Model Number
WT8551A001MS, WT8551A017MS
Compatible Manufacturer Part Number
WT8551A001MS, WT8551A017MS
Compatible Manufacturer Model Number
WT8551A001MS, WT8551A017MS
Compatible with Manufacturer Model No.
WT8551A001MS, WT8551A017MS
Compatible with Mfr. Model No.
WT8551A001MS, WT8551A017MS
For Use with Mfr Model Number
WT8551A001MS, WT8551A017MS
Compatible Pump Manufacturer Part Number
WT8551A001MS, WT8551A017MS
Compatible Mfr. Model Number
WT8551A001MS, WT8551A017MS

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 110V, 120V, For Use with Mfr Model Number WT8551A001MS, WT8551A017MS, Wattage 6.3 W, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.