Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve Coil, 24VAC, 60 Hz, 6.1W

  • Mfr # 238210-005-D*

  • Zoro # G5298501


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Watts
6.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Holding VA
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238210-005-D*
Zoro #
G5298501
UPC #
-
Country of Origin
Mexico

Details

Voltage
24V AC
Watts
6.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Holding VA
16
Inrush VA
30
Item
Solenoid Valve Coil
Electrical Connection
18 in Leads
Hz
60
NEMA Rating
1, 2, 3, 3S, 4, 4X
Wattage
6.1 W
Holding Current
16 VA
Compatible with Manufacturer Model Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Frequency
60 Hz
Electrical Connections
18" Leads
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Inrush Current
30 VA
For Use With Mfr. Model Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible Manufacturer Part Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible Manufacturer Model Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible with Manufacturer Model No.
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible with Mfr. Model No.
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
For Use with Mfr Model Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible Pump Manufacturer Part Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022
Compatible Mfr. Model Number
8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 24V AC, For Use with Mfr Model Number 8210G001, 8210G002, 8210G004, 8210G008, 8210G009, 8210G015, 8210G022, 8220G404, 8220G407, 8262H002, 8262H022, Wattage 6.1 W, Holding Current 16 VA, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Inrush Current 30 VA, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.