Zoro Homepage

Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W

  • Mfr # 238210-088-D*

  • Zoro # G5389842


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Voltage
440V, 480V
Watts
6.1 W
Coil Insulation Class
F
Coil Enclosure
Watertight without Junction Box
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238210-088-D*
Zoro #
G5389842
UPC #
-
Country of Origin
Mexico

Description

Solenoid Valve Coil, Coil Enclosure Watertight without Junction Box, Coil Insulation Class F, Electrical Connections 18 In. Leads, Voltage 440V, 480V, For Use with Mfr Model Number 8210G002, 8262H002, Wattage 6.1 W, Holding Current 16 VA, NEMA Enclosure Rating 1, 2, 3, 3S, 4, 4X, Inrush Current 30 VA, Frequency 60 Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.