Zoro Homepage

Solenoid Valve, Normally Closed, 1 in Pipe Size, Brass

  • Mfr # 8210G78

  • Zoro # G7693548


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Operating Pressure Differential - Maximum
300 psi
Operating Pressure Differential - Minimum
10 psi
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210G78
Zoro #
G7693548
UPC #
00013263545676
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in

Details

Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Maximum
300 psi
Operating Pressure Differential - Minimum
10 psi
Item
Solenoid Valve
Body Material
Brass
Coefficient of Volume (Cv)
13.5

Description

Valve 1 In.N/C,10/300,13.5Cvbrass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.