Solenoid Valve, Normally Closed, 1/2 in Pipe Size, Brass
Mfr # 8030G17
Zoro # G7696241
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Body Material
Brass
Coefficient of Volume (Cv)
2.8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8030G17
Zoro #
G7696241
UPC #
00013263593332
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Details
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Body Material
Brass
Coefficient of Volume (Cv)
2.8
Description
Valve 1/2 In.N/C0-13,2.8Cvbrassvlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.