Solenoid Valve, Normally Closed, 1/4 in Pipe Size, PTFE
Mfr # 8262H13T
Zoro # G7696722
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Seal Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8262H13T
Zoro #
G7696722
UPC #
00694776884799
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/4 in
Details
Valve Starting Configuration
Normally Closed
Seal Material
PTFE
Item
Solenoid Valve
Description
Valve 1/4 In.,N/C,0/30,PTFE Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.