
Solenoid Valve, Normally Closed, 1/8 in Pipe Size, 120V AC, Viton
Mfr # 8262H11V
Zoro # G7697090
product price: $126.99
/ea
Free Shipping & Returns
Key Features
For Media
Fuel Oil
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Voltage
120V AC
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8262H11V
Zoro #
G7697090
UPC #
00694777063759
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/8 in
Details
For Media
Fuel Oil
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
Viton
Item
Solenoid Valve
Description
Valve 1/8 In. Nc 350Fueloil 120V Viton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.