Zoro Homepage

Solenoid Valve, Normally Closed, 1/8 in Pipe Size, 120V AC, Viton

  • Mfr # U8356B45V

  • Zoro # G7697151


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U8356B45V
Zoro #
G7697151
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/8 in

Details

Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
Viton
Item
Solenoid Valve

Description

Valve 1/8 In.N/C,120V.0/40,Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.