Solenoid Valve, Normally Closed, 3/4 in Pipe Size, 120V AC, Viton
Mfr # 8210G95V
Zoro # G7697930
product price: $343.99
/ea
Free Shipping & Returns
Key Features
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8210G95V
Zoro #
G7697930
UPC #
00694777063070
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
3/4 in
Details
Valve Starting Configuration
Normally Closed
Voltage
120V AC
Seal Material
Viton
Item
Solenoid Valve
Description
Valve 3/4 In. Nc 0/150 Viton 120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.