Zoro Homepage

Solenoid Valve, Normally Closed, 3/4 in Pipe Size, 24V DC

  • Mfr # 8220G408-24VDC

  • Zoro # G7697903


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8220G408-24VDC
Zoro #
G7697903
UPC #
00013263528792
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Starting Configuration
Normally Closed
Voltage
24V DC
Item
Solenoid Valve

Description

Valve 3/4 In. Nc 0-50Stm150Htwt 24Vdc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.