Zoro Homepage

Solenoid Valve, Normally Closed, 3/4 in Pipe Size, Viton

  • Mfr # 8266C239V

  • Zoro # G7697973


product price: $1,622.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Seal Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8266C239V
Zoro #
G7697973
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/4 in

Details

Valve Starting Configuration
Normally Closed
Seal Material
Viton
Item
Solenoid Valve

Description

Valve 3/4 In.N/C,0/160,Viton,w/Bypass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.