Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve, Not Applicable, 180 Degree F, 3/8" NPT Inlet Size

  • Mfr # 8263H200

  • Zoro # G7698201


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Ambient Temp. Range
180 Degree F
Max. Inlet Pressure
100 psi
Standards
CSA, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8263H200
Zoro #
G7698201
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/8" NPT
Outlet Size
3/8" NPT
Overall Width
1 15/16 in
Orifice Diameter
5/32 in
Overall Length
1 7/8 in
Nominal Pipe Size
3/8 in
Overall Height
3 3/16 in

Details

Ambient Temp. Range
180 Degree F
Item
Solenoid Valve
Max. Inlet Pressure
100 psi
Standards
CSA, UL Listed
Body Material
Brass
Application
Boilers, Burners, Commercial and Industrial Applications Such as Car Wash Systems, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Light Oil - Maximum
100 psi
Valve Starting Configuration
Normally Closed
Thread Type
NPT
Seal Material
NBR
Operating Pressure Differential Air/Inert Gas - Maximum
210 psi
Includes Coil
Yes
For Media
Air, Inert Gases, Light Oil, Water
Ambient Temperature - Minimum
-13 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential - Minimum
0 psi
Outlet Connection Type
NPTF
Fluid Temperature - Maximum
180 Degrees F
Coil Enclosure
Watertight
Operating Pressure Differential Hot Water - Maximum
185 psi
Operating Pressure Differential Water - Minimum
0 psi
Voltage
110V, 120V
Ambient Temperature - Maximum
131 Degrees F
Valve Positions
2-Position
Operating Pressure Differential Water - Maximum
185 psi
Coefficient of Volume (Cv)
0.52
Fluid Temperature - Minimum
0 Degrees F
Inlet Connection Type
NPTF
Operation Type
Direct Acting
Valve Ways
2-Way
Wattage
10.1 W
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
0.833333333 Hz

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Not Applicable, Nominal Pipe Size 3/8 in, Orifice Diameter 5/32 in, Body Material Brass, Coefficient of Volume (Cv) 0.52, Operating Pressure Differential Air/Inert Gas - Maximum 210 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V, 120V, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.