Zoro Homepage

Solenoid Valve, Not Applicable, Not Applicable, Not Applicable, 1/4 in Pipe Size, Not Applicable

  • Mfr # PKG86042

  • Zoro # G7696978


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1/4 in
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Seal Material
NBR
Thread Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG86042
Zoro #
G7696978
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in

Details

Inlet Connection Type
NPT
Outlet Connection Type
NPT
Seal Material
NBR
Item
Solenoid Valve
Thread Type
NPT

Description

Solenoid Valve, Valve Ways Not Applicable, Valve Starting Configuration Not Applicable, Valve Type Not Applicable, Nominal Pipe Size 1/4 in, Orifice Diameter Not Applicable, Body Material Not Applicable, Coefficient of Volume (Cv) Not Applicable, Operating Pressure Differential Air/Inert Gas - Maximum Not Applicable, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage Not Applicable, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.