Solenoid Valve Rebuild Kit
Mfr # 302347
Zoro # G2766276
product price: $652.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Includes
Cap Retaining, Clip Retaining, Core, Diaphragm/Seat and Holder Assembly, O-Rings, Plug Nut Assembly, Solenoid Base Sub-Assembly, Spring Compression, Spring Conical, Washer Spring
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302347
Zoro #
G2766276
UPC #
-
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Includes
Cap Retaining, Clip Retaining, Core, Diaphragm/Seat and Holder Assembly, O-Rings, Plug Nut Assembly, Solenoid Base Sub-Assembly, Spring Compression, Spring Conical, Washer Spring
Product Type
Valve Repair Kit
Standards
UL Listed
Compatible with Brand
Emerson
Valve Type
Solenoid Valves
Compatible with Manufacturer Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible Manufacturer Part Number
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible Manufacturer Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible with Manufacturer Model No.
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible with Mfr. Model No.
8210G030, 8210G038, EF8210G030, EF8210G038
For Use with Mfr Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible Pump Manufacturer Part Number
8210G030, 8210G038, EF8210G030, EF8210G038
Compatible Mfr. Model Number
8210G030, 8210G038, EF8210G030, EF8210G038
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core, Diaphragm/Seat and Holder Assembly, O-Rings, Plug Nut Assembly, Solenoid Base Sub-Assembly, Spring Compression, Spring Conical, Washer Spring, Compatible Manufacturer Model Number 8210G030, 8210G038, EF8210G030, EF8210G038, Compatible Grainger Part Number 23YA32, 33UM77, 35TZ68, 3UK84, 3UK95, 3UK96, 406X24, 4EKZ2, 6FAX4, 6FAX5, Compatible with Brand Emerson, Standards UL Listed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.