Solenoid Valve Rebuild Kit, For 4KY38
Mfr # 302315
Zoro # G2494317
product price: $821.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
8223G003
Includes
Cap Retaining, Clip Retaining, Core Assembly, O-Rings, Piston, Ring Piston, Solenoid Base Sub-Assembly and Spring Compression, Spring Snap On, Washer Spring
Product Type
Valve Repair Kit
Standards
CE, RoHS Compliant
Compatible with Brand
Emerson
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302315
Zoro #
G2494317
UPC #
-
Country of Origin
United States
Details
Item
Valve Rebuild Kit
For Use With Mfr. Model Number
8223G003
Includes
Cap Retaining, Clip Retaining, Core Assembly, O-Rings, Piston, Ring Piston, Solenoid Base Sub-Assembly and Spring Compression, Spring Snap On, Washer Spring
Product Type
Valve Repair Kit
Standards
CE, RoHS Compliant
Compatible with Brand
Emerson
Compatible with Manufacturer Model Number
8223G003
Valve Type
Solenoid Valves
Compatible Manufacturer Part Number
8223G003
Compatible Manufacturer Model Number
8223G003
Compatible with Manufacturer Model No.
8223G003
Compatible with Mfr. Model No.
8223G003
For Use with Mfr Model Number
8223G003
Compatible Pump Manufacturer Part Number
8223G003
Compatible Mfr. Model Number
8223G003
Description
Valve Rebuild Kit, Product Type Valve Repair Kit, Includes Cap Retaining, Clip Retaining, Core Assembly, O-Rings, Piston, Ring Piston, Solenoid Base Sub-Assembly and Spring Compression, Spring Snap On, Washer Spring, Compatible with Manufacturer Model Number - New 8223G003, Compatible with Grainger Part Number - New 4KY38, Compatible with Brand Emerson, Standards CE, RoHS Compliant, Valve Type Solenoid Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.