Shop ASCO

Solenoid Valves

  • Mfr # H094A101X1V00V3
  • Zoro # G124480365

product price: 
$
68.75
/ea

Key Features

Response Time
10 msec
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
Fluid Temperature - Maximum
150 Degrees F
Valve Ways
2-Way
Includes Seal
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H094A101X1V00V3
Zoro #
G124480365
UPC #
-
Country of Origin
Poland

Dimensions

Overall Height
11/16 in
Orifice Diameter
1/32 in
Overall Length
1 23/32 in
Nominal Pipe Size
M5
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Details

Response Time
10 msec
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
Item
Solenoid Valve
Fluid Temperature - Maximum
150 Degrees F
Valve Ways
2-Way
Includes Seal
Yes
Body Material
Stainless Steel
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Compatible Manufacturer Part Number
H094A101X1V00V3
Operating Pressure Differential - Minimum
6.9 bar
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Valve Starting Configuration
Normally Closed
For Media
Air, Inert Gases
Seal Material
FKM
Operation Type
Direct Acting
Ambient Temperature - Minimum
-10 Degrees F
Electrical Connections
12" 20 AWG Leaded Coil
Product Type
Solenoid Valve
Inlet Connection Type
Threaded
Coil Enclosure
Open Frame
Voltage
12VDC
Wattage
0.65 W
Coil Insulation Class
B
Ambient Temperature - Maximum
150 Degrees F
Coefficient of Volume (Cv)
0.016
Standards
CE, RoHS
Valve Positions
2-Position
Fluid Temperature - Minimum
-10 Degrees F
Environmental Rating
Corrosive, Indoor
Valve Body Style
Straight
Outlet Connection Type
Threaded
Operating Pressure Differential - Maximum
100 psi
Valve Type
Miniature
Compatible with Manufacturer Model Number
H094A101X1V00V3
Compatible Manufacturer Model Number
H094A101X1V00V3

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size M5, Orifice Diameter 1/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.016, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 12VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.