Shop ASCO

Solenoid Valves

  • Mfr # H094A202X1V00V1
  • Zoro # G724480185

product price: 
$
68.75
/ea

Key Features

Seal Material
FKM
Operation Type
Direct Acting
Environmental Rating
Corrosive, Indoor
Valve Positions
2-Position
Ambient Temperature - Minimum
-10 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H094A202X1V00V1
Zoro #
G724480185
UPC #
-
Country of Origin
Poland
Seal Material
FKM
Operation Type
Direct Acting
Environmental Rating
Corrosive, Indoor
Valve Positions
2-Position
Ambient Temperature - Minimum
-10 Degrees F
For Media
Air, Inert Gases
Coil Enclosure
Open Frame
Includes Seal
Yes
Fluid Temperature - Maximum
150 Degrees F
Valve Type
Miniature
Inlet Connection Type
Threaded
Product Type
Solenoid Valve
Compatible Manufacturer Part Number
H094A202X1V00V1
Operating Pressure Differential - Minimum
6.9 bar
Valve Starting Configuration
Normally Closed
Voltage
24VDC
Item
Solenoid Valve
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Coil Insulation Class
B
Ambient Temperature - Maximum
150 Degrees F
Body Material
Stainless Steel
Coefficient of Volume (Cv)
0.027
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Outlet Connection Type
Threaded
Response Time
10 msec
Wattage
1.5 W
Fluid Temperature - Minimum
-10 Degrees F
Valve Ways
3-Way
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
Standards
CE, RoHS
Operating Pressure Differential - Maximum
100 psi
Electrical Connections
12" 20 AWG Leaded Coil
Valve Body Style
Straight
Compatible with Manufacturer Model Number
H094A202X1V00V1
Compatible Manufacturer Model Number
H094A202X1V00V1

Dimensions

Overall Length
1 23/32 in
Nominal Pipe Size
M5
Overall Height
11/16 in
Orifice Diameter
1/32 in
Wire Rope Length
1 23/32 in
Length
1 23/32 in

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size M5, Orifice Diameter 1/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.027, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.