Shop ASCO

Solenoid Valves

  • Mfr # U094A111S0V00V1
  • Zoro # G724480581

product price: 
$
68.75
/ea

Key Features

Operation Type
Direct Acting
Operating Pressure Differential - Minimum
6.9 bar
Coil Insulation Class
B
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
Seal Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U094A111S0V00V1
Zoro #
G724480581
UPC #
-
Country of Origin
Poland
Operation Type
Direct Acting
Item
Solenoid Valve
Operating Pressure Differential - Minimum
6.9 bar
Coil Insulation Class
B
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
Seal Material
FKM
Valve Positions
2-Position
Wattage
0.65 W
Fluid Temperature - Minimum
-10 Degrees F
Valve Starting Configuration
Normally Closed
Body Material
Stainless Steel
For Media
Air, Inert Gases
Product Type
Solenoid Valve
Valve Body Style
Straight
Coefficient of Volume (Cv)
0.016
Response Time
10 msec
Operating Pressure Differential - Maximum
100 psi
Fluid Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
U094A111S0V00V1
Electrical Connections
Spade Plug
Inlet Connection Type
Threaded
Includes Seal
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
100 psi
Coil Enclosure
Open Frame
Ambient Temperature - Maximum
150 Degrees F
Outlet Connection Type
Threaded
Valve Type
Miniature
Voltage
24VDC
Environmental Rating
Corrosive, Indoor
Standards
CE, RoHS
Ambient Temperature - Minimum
-10 Degrees F
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Valve Ways
2-Way
Compatible with Manufacturer Model Number
U094A111S0V00V1
Compatible Manufacturer Model Number
U094A111S0V00V1

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size #10-32, Orifice Diameter 1/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.016, Operating Pressure Differential Air/Inert Gas - Maximum 100 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.