Solenoid Valves

  • Mfr # U094A114X1V00V1
  • Zoro # G524479983
product price: 
$
68.75
/ea

Key Features

Coefficient of Volume (Cv)
0.057
Overall Width
3/4 in
Fluid Temperature - Maximum
150 Degrees F
Outlet Connection Type
Threaded
Voltage
24VDC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U094A114X1V00V1
Zoro #
G524479983
UPC #
-
Country of Origin
Poland

Dimensions

Overall Width
3/4 in
Orifice Diameter
3/32 in
Nominal Pipe Size
#10-32
Overall Length
1 9/16 in
Overall Height
3/4 in
Wire Rope Length
1 9/16 in
Length
1 9/16 in

Details

Coefficient of Volume (Cv)
0.057
Fluid Temperature - Maximum
150 Degrees F
Outlet Connection Type
Threaded
Voltage
24VDC
Operating Pressure Differential - Minimum
2.8 bar
Operating Pressure Differential Air/Inert Gas - Minimum
-13 psi
Fluid Temperature - Minimum
-10 Degrees F
Product Type
Solenoid Valve
Application
Industrial Gas Analyzers, Patient Monitoring, Respiratoty Therapy, Therapeutic Support Surfaces
For Media
Air, Inert Gases
Operating Pressure Differential Air/Inert Gas - Maximum
40 psi
Ambient Temperature - Maximum
150 Degrees F
Response Time
10 msec
Item
Solenoid Valve
Seal Material
FKM
Valve Type
Miniature
Valve Ways
2-Way
Environmental Rating
Corrosive, Indoor
Coil Enclosure
Open Frame
Includes Seal
Yes
Wattage
1.5 W
Operating Pressure Differential - Maximum
100 psi
Valve Body Style
Straight
Body Material
Stainless Steel
Electrical Connections
12" 20 AWG Leaded Coil
Inlet Connection Type
Threaded
Operation Type
Direct Acting
Valve Positions
2-Position
Standards
CE, RoHS
Compatible Manufacturer Part Number
U094A114X1V00V1
Ambient Temperature - Minimum
-10 Degrees F
Valve Starting Configuration
Normally Closed
Coil Insulation Class
B
Compatible with Manufacturer Model Number
U094A114X1V00V1
Compatible Manufacturer Model Number
U094A114X1V00V1

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Miniature, Nominal Pipe Size #10-32, Orifice Diameter 3/32 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.057, Operating Pressure Differential Air/Inert Gas - Maximum 40 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FKM, Voltage 24VDC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Open Frame

Restrictions

Ratings & reviews