Zoro Homepage

Valve 1" 120V, w/Poc/Aux Switch 6Cv

  • Mfr # H0V1B312T171

  • Zoro # G7693417


product price: $7,977.99
/ea
Free Shipping & Returns

Key Features

Nominal Pipe Size
1 in
Voltage
120V
Coefficient of Volume (Cv)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0V1B312T171
Zoro #
G7693417
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in

Details

Voltage
120V
Item
Solenoid Valve
Coefficient of Volume (Cv)
6

Description

Valve 1 In. 120V,w/Poc/Aux Switch 6Cv

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.