Solenoid Valve, 2-Way, Normally Closed, 1/2 in Pipe Size, 120V

  • Mfr # 8212A519L1100F0

  • Zoro # G7693749


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8212A519L1100F0
Zoro #
G7693749
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Voltage
120V
Item
Solenoid Valve

Description

The ASCO 8212A519L1100F0 is a 2-way solenoid valve designed for controlling the flow of liquids or gases through a 1/2 inch nominal pipe size. It operates with a normally closed starting configuration, meaning the valve remains closed when de-energized and opens when energized. The valve functions using an energized coil (solenoid) to actuate a plunger or poppet.

Key Features:

  • Valve Type: 2-Way solenoid valve
  • Starting Configuration: Normally Closed
  • Nominal Pipe Size: 1/2 inch
  • Voltage: 120V power supply requirement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.