Zoro Homepage

Valve 1/2" N/C 0/150 4Cv Valve

  • Mfr # 8210P94-100/240V

  • Zoro # G7693977


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Operating Pressure Differential - Maximum
150 psi
Coefficient of Volume (Cv)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8210P94-100/240V
Zoro #
G7693977
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in

Details

Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Maximum
150 psi
Item
Solenoid Valve
Coefficient of Volume (Cv)
4

Description

The ASCO 8210P94-100/240V is a solenoid valve designed to regulate fluid flow by using an energized coil to actuate a plunger, thereby opening or closing the valve. It features a nominal pipe size of 1/2 inch and operates with a normally closed starting configuration, meaning the valve remains closed when not energized. Maximum differential pressure: 150 psi.

Key Features:

  • Valve Type: Solenoid valve with normally closed configuration
  • Nominal Pipe Size: 1/2 in
  • Flow Capacity: Coefficient of Volume (Cv) of 4
  • Maximum Operating Pressure Differential: 150 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.