Valve 1/2" Nc 0/50Propane
Mfr # 8214G20B
Zoro # G7694117
product price: $262.99
/ea
Free Shipping & Returns
Key Features
For Media
Propane
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8214G20B
Zoro #
G7694117
UPC #
-
Country of Origin
Mexico
Dimensions
Nominal Pipe Size
1/2 in
Details
For Media
Propane
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Item
Solenoid Valve
Description
Valve 1/2 In. Nc 0/50Propane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.