Zoro Homepage

Valve 1/2"N/C, 0-2Air, 5.4Cv, 72"Leads

  • Mfr # L8040G22

  • Zoro # G7696147


product price: $322.99
/ea
Free Shipping & Returns

Key Features

For Media
Air
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Electrical Connections
72 in Leads
Coefficient of Volume (Cv)
5.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8040G22
Zoro #
G7696147
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/2 in

Details

For Media
Air
Valve Starting Configuration
Normally Closed
Item
Solenoid Valve
Electrical Connections
72 in Leads
Coefficient of Volume (Cv)
5.4

Description

Valve 1/2 In.N/C,0-2Air,5.4Cv,72 In.Leads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.